DESCRIPTION

Slip-On 150# 304L Stainless Steel Raised Face Flange

IS4LRFSOFE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#