• Cart

DESCRIPTION

Slip-On 150# Carbon Steel Weld Flange

S1FLS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Flange Type
Slip On
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
175 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No