• Cart

DESCRIPTION

Slip-On Plate 304L Stainless Steel Flange

DS4LSOPFIPSD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L