• Cart

DESCRIPTION

  • Manufacturer may vary by location

Xirtec® Slip Straight Schedule 40 PVC Cross

P40SCR

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Application
Irrigation, Lawn Sprinklers, Pharmaceutical, Pressure, Semiconductor, Water, Waterworks
CSA Certified
CSA B137.3
Clean Bagged
No
Collection
Xirtec®
Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connection 4
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40
UL Listed
No