• Cart

DESCRIPTION

  • Connection: Slip on
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80
  • Tee Type: Reducing

Ipex USA Corzan® Socket Reducing Schedule 80 CPVC Tee

CP80STFD

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
CSA Certified
Yes
Clean Bagged
No
Collection
Corzan®
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80