• Cart

DESCRIPTION

Slip Schedule 80 PVC Cross

S820

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connection 4
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
80