DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper and CPVC pipe
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Slip Straight Coupling

SSB0654

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Push
End Connection 2
Push
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Length
8 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
2 in x 2 in
Type
Slip