DESCRIPTION

Slip x Female Schedule 40 PVC Adapter

S435

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Color Finish
White
End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1/2 in
Type
Straight