DESCRIPTION

  • Available in 10' and 20' lengths
  • Dark grey pipe and fittings with black ink print
  • For use where systems will not exceed 140° F
  • Intended for pressure use
  • Part of the TrueFit® system and Made in USA

PVC Schedule 80 EPDM Union

P80SFUE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Female
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80S
Size
1-1/2 in x 1-1/2 in
Type
Straight