• Cart

DESCRIPTION

  • Available in 10' and 20' lengths
  • Dark grey pipe and fittings with black ink print
  • For use where systems will not exceed 140° F
  • Intended for pressure use
  • Part of the TrueFit® system and Made in USA

Slip x FPT Straight Schedule 80 PVC Union with Viton O-Ring Seal

P80SFU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
Color Finish
Grey
End Connection 1
Slip
End Connection 2
FPT
End Connections
Slip x FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
PVC, Viton®
Maximum Temperature
140
NSF Certified
No
Schedule Class
80