• Cart

DESCRIPTION

Socket 6000# Forged Steel 90 Degree Elbow

IFS6S9

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Forged Steel
NSF Certified
No
Pressure Class
6000#
UL Listed
No