• Cart

DESCRIPTION

Georg Fischer Central Plastics IPS Socket Fusion Plastic Reducer for PE2406 Pipe

SSLPEIMSR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-638
Application
Potable Water
Brand Model Compatibility
PE2406 Pipe
CSA Certified
Yes
Clean Bagged
No
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
DR 9