• Cart

DESCRIPTION

  • Connection: Socket Weld
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

Socket Schedule 80S Straight CPVC Cap

CP80SCAP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-638, ASTM D-792, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
Application
Pharmaceutical, Semiconductor, Wastewater, Waterworks
Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
11400 psi
Maximum Temperature
200
NSF Certified
Yes
Schedule Class
80S