• Cart

DESCRIPTION

  • Available in 10' and 20' lengths
  • Dark grey pipe and fittings with black ink print
  • For use where systems will not exceed 140° F
  • Intended for pressure use
  • Part of the TrueFit® system and Made in USA

Socket Straight Schedule 80 PVC Wye

P80SW

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80