• Cart

DESCRIPTION

  • Manufacturer may vary by location

Xirtec® Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

P80VSSF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application
Pharmaceutical, Semiconductor, Waterworks
CSA Certified
Yes
Clean Bagged
No
Collection
Xirtec®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Maximum Pressure
14500 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80