DESCRIPTION

Socket Weld 150# Extra Heavy 304L Stainless Steel Raised Face Flange

IS4LRFSWFXHBJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Schedule Class
Extra Heavy
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday