• Cart

DESCRIPTION

Socket Weld 300# Schedule 160 Flat Face Carbon Steel Flange

G300FFSWF160B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Flat Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
160