DESCRIPTION

  • Large port size provides high flow while minimizing pressure drop

Socket Weld Stainless Steel Standard Port Ball Valve

J3C2236MT3

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
4-16/25 in
Material
Stainless Steel
Material Type
304L, 316L
Maximum Pressure
1000 psi
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS