• Cart

DESCRIPTION

  • Manufacturer may vary by location
  • Not intended for pressure use

Charlotte Pipe & Foundry Spigot x Hub Straight, DWV and Street Schedule 40 ABS 45 Degree Elbow

ADWVS4

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2661, ASTM D-3311, ASTM D-3965
Application
Drainage, Sewer
Clean Bagged
No
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight, Street
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40