DESCRIPTION

Socket x Socket 304 Stainless Steel Coupling

IS43SC

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304
Origin
Global
Pressure Class
3000#