• Cart

DESCRIPTION

  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry FlowGuard Gold® IPS Spigot x CTS Socket Straight Schedule 40 CPVC CTS Bushing

CPIPSB

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM D-2846, ASTM F-1970
Application
Pressure, Water
Clean Bagged
No
Collection
FlowGuard Gold®
Color Finish
White
End Connection 1
IPS Spigot
End Connection 2
CTS Socket
End Connections
IPS Spigot x CTS Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
1-1/32 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40