DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Slimduct® Soffit Inlet

REC86134

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Slimduct®
Color Finish
Ivory
Fitting Size 1
3-3/4 in
Fitting Size 2
3-3/4 in
Height
5-3/8 in
Length
5-3/8 in
Material
Plastic
Material Type
PVC
Size
3-3/4 in x 3-3/4 in
Type
Soffit Inlet
Width
5-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday