DESCRIPTION

Solenoid Kit with Cap, Screen, and O-Ring

E98169C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black, Silver, White
Color Finish Category
Silver Tones
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic, Rubber
NSF Certified
No

Starting at
$15.87
EACH
  • QUANTITY