60W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Water Spot Glass in Brushed Nickel
South Beach 60W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Water Spot Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- Replaceable light source
Specifications
- Collection:
- South Beach
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Spot
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in