DESCRIPTION

  • Disk with seals
  • For Jasmine® 3821 series, Reliant+® 4205 series and Connoisseur® 400
  • For Silhouette single control kitchen faucet
  • Plastic disk

American Standard Spacer Disk

A0603430070AP

Brand Model Compatibility:

Lincoln Products A0603660070A Spout Seal Kit

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Lincoln Products A0603660070A Spout Seal Kit
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
5-14/25 in
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$9.0
EACH
  • QUANTITY

DOCUMENTS