DESCRIPTION

  • For dry buffing and moderate spray cleaning
  • For electric, battery or propane machines operating at ultra high speeds
  • High-speed burnishing pad is optimized to provide gloss generation and black mark removal in one pad
  • Optimizes UHS burnishing on a variety of finishes
  • Synthetic fibers in a non-woven web bond with a resin system that permeates the entire pad

3200 Series Speed Burnish Pad in White (Case of 5)

3M04801118066

Diameter:

20 in

SPECIFICATIONS

Collection
3200 Series
Color Finish
Beige
Diameter
20 in
Material
Non-Woven Fiber
Package Quantity
Case of 5
Thickness
1 in

Starting at
$33.99
per CASE
  • QUANTITY