DESCRIPTION

Speed Seal Clay Wye

SSY

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-425
End Connection 1
Female
End Connection 2
Female
End Connection 3
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Clay
Size
4 in x 4 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday