DESCRIPTION

Spigot Plastic Plug

MUL043742

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Spigot
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
15 in x 15 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday