• Cart

DESCRIPTION

  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Vanstone flange for pvc pipes

Xirtec® Spigot Schedule 80 Van Stone Style PVC Flange with Ring

P80SPF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Collection
Xirtec®
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80
Type
P80SPFK