DESCRIPTION

Spigot x Gasket PVC Sewer Eccentric Increaser Bushing

MUL0432

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
8 in x 4 in
Type
Eccentric, Reducing, Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday