• Cart

DESCRIPTION

Sprinkler Pipe

DBPPEA135FLOW

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Black
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Length
21 in
Material
Carbon Steel
Pipe Tubing Size
3 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY