• Cart

DESCRIPTION

21 ft. Galvanized Plain End Schedule 40 Steel Sprinkler Pipe

DGPPEA135S40

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
1-1/4 in
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY