DESCRIPTION

Stainless Steel Drain Cover for Pipe

I67033

Diameter:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
3 in
Material
Stainless Steel
NSF Certified
No

Starting at
$9.46
EACH
  • QUANTITY

DOCUMENTS