• Cart

DESCRIPTION

  • 2-hole application
  • 2.2 gpm max.
  • Hydrolock™ quick connect installation
  • Integral vacuum breaker
  • Lever handle
  • Pause button temporarily stops the flow of water
  • Spout height: 15"
  • Spout reach: 8 1/2"
  • Spout swings
  • Type 303 drop-in anchors are excellent for overhead or underwater applications.

Stainless Steel Drop-In Anchor

RSRM

Diameter:

SPECIFICATIONS

Depth
3/4 in
Diameter
1/2 in
Material
Stainless Steel
Material Type
303L
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS