DESCRIPTION

Stainless Steel Long Radius 90 Degree Elbow

DS416W9H

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Stainless Steel
Material Type
304L
Size
1-1/4 in x 1-1/4 in