• Cart

DESCRIPTION

  • Bottom connection 1/4" brass
  • For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
  • For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
  • Lead free models
  • Liquid filled for pulsation dampening
  • Most economical option
  • Stainless steel case 2-1/2"
  • Vibration resistant glycerin filled
  • We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers

Stainless Steel Lower Mount Pressure Gauge

W501442

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Length
2-13/100 in
Low Pressure
0
Material
Aluminum, Brass, Copper Alloy, Stainless Steel
Material Type
304 SS
Maximum Temperature
140
NEMA Specifications
NEMA 4X
NSF Certified
No
Temperature Range
-4 to 140 ° F

Starting at
$31.86
EACH
  • QUANTITY