DESCRIPTION

Stainless Steel Seamless Tube

DST4L035A269

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/2 in
Type
Seamless
Wall Thickness
0.35 in