DESCRIPTION

Stainless Steel Tubing

ISRT74JM361

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-554
Material
Stainless Steel
Material Type
304
Pipe Tubing Size
1-1/2 in