DESCRIPTION

Stainless Steel Tubing

IST6035A269

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/4 in
Type
Seamless
Wall Thickness
0.03 in