DESCRIPTION

Stainless Steel Tubing

IST6065A269

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Material
Stainless Steel
Material Type
316
Pipe Tubing Size
1/2 in
Type
Seamless
Wall Thickness
0.06 in