DESCRIPTION

Stainless Steel Seamless Tube

IST6L049A269

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/2 in
Type
Seamless