DESCRIPTION

Stainless Steel Tubing

ISWT4L065A270

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-270
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
2 in
Wall Thickness
0.06 in