DESCRIPTION

  • 1/2" universal inlets/outlets with stops
  • ADA
  • Lever handle
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Multi-function showerhead
  • Pull-up diverter spout
  • Separate temperature and volume control
  • Smooth forged fittings simplify insulation and take up less space

Standard Carbon Steel Bare Short Radius Weld 90 Degree Elbow

DWSRB9

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.9
ASTM Specifications
ASTM A-234
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Carbon Steel
Schedule Class
Standard
Size
2-1/2 in x 2-1/2 in
Type
Straight