DESCRIPTION

Weld Standard Long Radius Carbon Steel 90 Degree Elbow

DWWPL69

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard