DESCRIPTION

Weld Standard Carbon Steel 90 Degree Elbow

PGW9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard