DESCRIPTION

Stub End Standard Carbon Steel Weld

GWSEA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard