DESCRIPTION

Standard Carbon Steel Weld Tee

GWT-WE

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
10 in
Fitting Sizes
12 in x 12 in x 10 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Standard
UL Listed
No