DESCRIPTION

Anvil 4 in. Standard Weight Forged Steel Weldolet

WOLUP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
6 in
Material
Carbon Steel, Forged Steel
Outlet Size In
4
Pressure Class
3000#
Schedule Class
Standard
Type
Weldolet