DESCRIPTION

12 in. Standard Weight Forged Steel Weldolet

WOL12

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 18 in

    WOL1812 

    $1374.66
    $1044.75
    Call for Pricing Call us for price $1374.66 $1044.75
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 20 in

    WOL2012 

    $1374.66
    $1044.75
    Call for Pricing Call us for price $1374.66 $1044.75
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
18 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
12
Schedule Class
Standard