DESCRIPTION

Standard Carbon Steel Weldolet

WOL1412UE

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Weld
Fits Pipe Size
12 in - 14 in
Material
Carbon Steel
Outlet Size In
6 in
Schedule Class
Standard

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday